20216 Omaha Storage Rack with 2 Foldable Baskets

  • Mfr # 20216
  • Zoro # G503876925
product price: 
$
109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20216
Zoro #
G503876925
UPC #
21713202161
Country of Origin
China

Description

Simple with plenty of storage for this Omaha Storage Rack with Foldable Baskets. Choose from 2, 3 or 4 baskets rack. Baskets open size is 13.98"W x 10.63"D x 7.48"H and Folded size is 23.03" x 9.84" x 1.97". Overall 2 Baskets Storage Rack size is 16.73"W x 12.40"D x 20.47"H and finished in Black color. Rack is made with combination of solid and composite wood. Basket is Corn Husk. Assembly Require.
  • Color/Finish: Black
  • Material: Composite Wood / Corn Husk
  • Dimensions:
  • Width: 16.73
  • Depth: 12.4
  • Height: 20.47
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews