This item is Discontinued.

Winsome Trading 20936 Ava Accent Table with 2 Drawers in Black Finish 20936

This item is Discontinued.

Winsome Trading

20936 Ava Accent Table with 2 Drawers in Black Finish (Discontinued)

Mfr # 20936
Zoro # G803737100
UPC # 21713209368
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20936
Zoro #
G803737100
UPC #
21713209368
Country of Origin
China

Description

Perfect table for your night time essentials with two drawers plus open cabinet for storage. Black with metal accent. Overall table size 15.75"W x 12.68"D x 23.74"H. Top dimension is 15.75"W x 11.80"D and inside drawer is 12.75"W x 9.68"D x 3.75"H. Open cabinet is 14.25"W x 11.06"D x 9.3"H.Black veneer on composite wood. Assembly required.
  • Dimensions:
  • Width: 15.75
  • Depth: 12.68
  • Height: 23.74
  • Materials: Composite Wood
  • Color: Black
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.