Shop WINSOME TRADING
See all product information
Create Account
38222 2 PieceTorino Folding Fabric Baskets Set; Chocolate
Mfr # 38222
Zoro # G703976395
product price:Â $52.19
/eaKey Features
Style
Folding Basket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38222
- Zoro #
- G703976395
- UPC #
- 21713382221
- Country of Origin
- China
Details
- Style
- Folding Basket
Description
Keep your shelves organized and looking great with the 2-piece Torino Baskets. Store everything from sweaters, shoes, and towels to toys and games in these foldable fabric baskets. They fit easily on any closet shelf or freestanding shelf unit. Carrying them is easy and secure with reinforced chrome handles. Made of polyester fabric in chocolate, these foldable baskets are a perfect organizational tool.
Features- 2 Piece
- Color: Chocolate
- Collection Name: Torino
- Material: Fabric
- Furniture Style: Transitional
- Dimension: 10.24" H x 23.03" W x 23.8" L
- Weight: 3.53 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.