Shop WINSOME TRADING

92419 Genoa Rectanugular End Table with Glass Top and shelf

  • Mfr # 92419
  • Zoro # G203748003

product price: 
$
150.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92419
Zoro #
G203748003
UPC #
21713924193
Country of Origin
Thailand

Description

Genoa Rectangular End Table with Glass inset and shelf. Overall table size 23.94"W x 16.3"D x 25"H. Table top size is 24"W x 16.3"D, Tempered Glass size is 14.37"W x 6.73"D. Shelf size is 20.79"W x 13.15"D. Wood is made with combination of solid and composite wood in dark espresso finish. Assembly Required.
  • Color/Finish: Dark Espresso
  • Material: Solid / Composite Wood / Glass
  • Dimensions:
  • Width: 23.94
  • Depth: 16.3
  • Height: 25.04
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.