Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
83" Beige Top Grain Leather Reclining Solid Wood USB Sofa
- Mfr # 720400
- Zoro # G822910430
product price:Â
$
5,655.99
/ea
Key Features
Upholstery Material
Top Grain Leather
Width
82.6 in
Material
Solid Wood
Assembly Required
Partial Assembly Needed
Capacity
1500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720400
- Zoro #
- G822910430
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Top Grain Leather
- Material
- Solid Wood
- Assembly Required
- Partial Assembly Needed
- Capacity
- 1500 lb
- Mattress Included
- No
- Shape
- Rectangular
- Item
- Sofas
- Upholstered
- Yes
- Seating Capacity
- 3
- Style
- Modern
- Color
- Beige
- Recliner
- Yes
- Sleeper Sofa
- No
- Sofa Design
- Reclining
- Commercial Use
- Yes
- Type
- Sofa
- Hand Crafted
- No
- Reclining Type
- Power - Push Button
- Finish
- Matte
Dimensions
- Width
- 82.6 in
- Depth
- 43 in
- Size
- W
- Length
- 31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.