This item is Discontinued.

Winsome Trading 92656 Copenhagen Console Table; Espresso 92656

This item is Discontinued.

Winsome Trading

92656 Copenhagen Console Table; Espresso (Discontinued)

Mfr # 92656
Zoro # G103851421
UPC # 818259974917
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92656
Zoro #
G103851421
UPC #
818259974917
Country of Origin
China

Description

Winsome is one of the leading manufacturers of wooden furniture’s. We use high quality solid and composite woods to produce durable goods. We have great collections ranging from stool to occasional table. Our products make your place elegant as we use attractive colors and designs. We aim at producing trendy and classy furniture’s with perfect finishing. Our innovative ideas pave way for your dream place.

Specifications
  • Color: Espresso
  • Collection Name: Copenhagen
  • Furniture Style: Transitional
  • Dimension: 30.08" H x 40" W x 42.5" L
  • Weight: 47.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.