Shop WINSOME TRADING

94331 3 Piece Fremont Space Saver Set; Walnut

  • Mfr # 94331
  • Zoro # G904040901

product price: 
$
282.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94331
Zoro #
G904040901
UPC #
21713943316
Country of Origin
Thailand

Description

Add convenience and charm to your kitchen or breakfast nook with the Fremont 3-piece Space Saver Set. A drop leaf supported by pull-out side panels can be opened to create a dining table for two. Or pull up two more stools for a couple of guests. Lower the drop leaf for a more compact piece that can be placed against the wall and double as a console or serving table. The stools tuck easily underneath or can be placed on the bottom shelf allowing both table and stools to be rolled as one unit. Raise the bottom shelf to create even more leg room. The table-wide drawer is ideal for silverware, napkins, and placemats. Rolling casters allow for easy mobility. Made of solid and composite wood, the set is fininshed in a rich Walnut. The table features a drop leaf that doubles the size of the table. The drop leaf support panels fold easily when extra table space isn't needed. A bottom shelf can hold the stools to keep the unit compact or can be used for added storage. The easy-glide drawer is finished with a satin nickel handle. Two of the rolling casters lock to secure the table's position. And the gently rounded corners on both table and stools create a smoothly finished look.

Features
  • 3 Piece
Specifications
  • Color: Walnut
  • Collection Name: Fremont
  • Country Of Origin: Thailand
  • Material: Solid & Composite Wood
  • Furniture Style: Transitional
  • Dimension: 31.73" H x 30.63" W x 33.75" L
  • Table Top Dimensions: 30.6" W x 30.7" D
  • Inside Drawer Dimensions: 3.1" H x 22.6" W x 10.75" D
  • Stool Dimensions: 21" H x 11.5" W x 11.5" D
  • Weight: 55.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.