Shop FICKLE FOWL
See all product information
Create Account
Feast of 30 oz Dried Mealworms and Dried Black Soldier Fly Larvae
- Mfr # 27077088991
- Zoro # G215700983
product price:Â
$
31.89
/ea
Key Features
Material
Meal worm & Fly Larvae
Width
10.75 in
Length
10.75 in
Color
Brown, Silver
Shape
Bagged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27077088991
- Zoro #
- G215700983
- UPC #
- -
- Country of Origin
- China
- Material
- Meal worm & Fly Larvae
- Color
- Brown, Silver
- Shape
- Bagged
Dimensions
- Width
- 10.75 in
- Length
- 10.75 in
- Depth
- 10.5 in
Description
Give your flock a treat with the Fickle Fowl Mutli pack of Dried Mealworms and Fly Larvae. Protein-rich and ideal for growth and development, Dried Mealworms, and Fly Larvae are the perfect snack for poultry and fowl. These Dried snacks will help to increase the health and happiness of your birds and poultry. Packaged in resealable 30 oz bags 2 bags, our dried snacks do not require refrigeration, and have a long shelf life. They are also great as a treat for small pets. Hamsters, hedgehogs, turtles, and fish will love the high protein treat. Also, they can also help attract insect loving songbirds to your backyard.A high energy snack provides a healthy source of protein for chickens, ducks and wild birds
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.