Zoro Homepage

94360 3pc Inglewood High- Pub Dining Table with Cushioned Saddle Stool

  • Mfr # 94360

  • Zoro # G403747851


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94360
Zoro #
G403747851
UPC #
21713943606
Country of Origin
Malaysia

Description

3pc Set comes with Inglewood High Table features Curved Table Top with flare legs. Constructed from Solid wood in Antique Walnut Finish. Cushioned Saddle Stool with Black PVC Seat and Solid wood legs complete the set. Perfect for any kitchen.
  • Color/Finish: Antique Walnut
  • Material: Solid wood
  • Dimensions:
  • Width: 33.8
  • Depth: 33.8
  • Height: 38.9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.