Shop WINSOME TRADING

94841 Dayton Storage Hall Bench with shelves

  • Mfr # 94841
  • Zoro # G804040322

product price: 
$
231.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
94841
Zoro #
G804040322
UPC #
21713948410
Country of Origin
Thailand

Description

Dayton Bench servers as a seating and also shoe storage. Plenty of shoe storage with 3 shelves. Constructed with combination of solid and composite wood in warm Antique walnut finish. Overall bench size is 40"W x 17"D x 22"H. Seat area is 38.43"W x 13.39"D. Each shelf is 34.49"W x 12.32"D. Clearance between shelf is 5.12"H. Seat Height is 20.87". Assembly Required
  • Color/Finish: Antique Walnut
  • Material: Solid / Composite wood
  • Dimensions:
  • Width: 40
  • Depth: 14.17
  • Height: 22
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.