Zoro Homepage

Winsome Trading 80434 Barton Kitchen Cart; Bamboo

  • Mfr # 80434

  • Zoro # G404001839


product price: $292.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80434
Zoro #
G404001839
UPC #
-
Country of Origin
China

Description

Everything you need to expand your kitchen, dining, or entertaining workspace is here in the Barton Kitchen Cart. Made of eco-friendly bamboo, this versatile space-saver has a wide range of uses. Two drop leaves expand the table top to create a large surface for chopping vegetables, tossing a salad, or for use as a serving area. Store wine bottles on the built-in wine rack and use the other shelves for glassware, dishes, and more. A unit-wide drawer and a removable serving tray complete this indispensable addition to your home. The Barton Cart features drop leaves on both sides that are held open with sliding chrome metal rods. A removable serving tray with cut-out handles fits snugly on the upper shelf. The middle shelf with slats can be used for additional storage or to hold up to 5 bottles of wine. The cart rolls easily and has two wheels with locking casters. The drawer is finished with a brushed metal handle. Made of bamboo in a natural finish.

Specifications
  • Color: Bamboo
  • Collection Name: Barton
  • Material: Bamboo
  • Furniture Style: Transitional
  • Dimension: 35.43" H x 45.28" W x 37.8" L
  • Top Dimensions: 23.6" W x 14.8" D
  • Individual Leaf Dimensions: 10.8" W x 14.8" D
  • Top shelf Dimension: 9" H x 19" W x 13.3" D
  • Middle Slatted Shelf Dimension: 5.3" H x 19" W x 11.9" D
  • Bottom Shelf Dimension: 10.2" H x 19" W x 11.9" D
  • Inside Drawer Dimension: 2.6" H x 18.1" W x 12.2" D
  • Weight: 33.07 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.