Winsome Trading 92338 Terrace Storage Shelf 3-Tier 37 in. wide in Espresso

  • Mfr # 92338

  • Zoro # G503958331


product price:  $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92338
Zoro #
G503958331
UPC #
21713923387
Country of Origin
China

Description

Terrace Storage Shelf / Bookcase Collection is perfect to use alone or pair with baskets and create a place for your goodies. This 3-Tier Shelf has overall size of 37"W x 11.8"W x 30"H. Top is 37"W x 11.81"D. Upper shelf is 34.57"W x 10.63"D x 12.80"H and lower shelf is 12.32"H. Constructed from combination of solid and composite wood in Dark Espresso finish. Assembly Required.
  • Color/Finish: Espresso
  • Material: Composite Wood
  • Dimensions:
  • Width: 37
  • Depth: 11.8
  • Height: 30
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.