
Winsome 20227 Black Beechwood ROUND ACCENT TABLE WITH ONE DRAWER ONE SHELF
Mfr # 20227
Zoro # G303851337
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Overall Height
27"
Top Thickness
20"
Includes
Base Included
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20227
Zoro #
G303851337
UPC #
21713202277
Country of Origin
China
Dimensions
Overall Height
27"
Top Thickness
20"
Details
Shape
Round
Includes
Base Included
Item
End Table
Color
Black
Base Style
Curved
Number of Drawers
1
Application/Usage
Multipurpose
Number of Shelves
1
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Elegantly simple this end table. Its curved smooth design blends well with any style of room decor. WxDxH: 20 x 20 x 27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.