Zoro Homepage

Winsome 33210 Kaya Conductor Stool Set; Teak - 2 Piece

  • Mfr # 33210

  • Zoro # G903873081


product price: $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33210
Zoro #
G903873081
UPC #
21713332103
Country of Origin
China

Description

The only thing more useful than a Solid Wood conductor stool is two of them. Keep one in the kitchen, close at hand when you need to reach serveware or a vase from a high shelf. Keep the other in the pantry, garage and basement or anywhere you could use a little extra height. The Kaya Conductor Stools, with cut out handle, are lightweight and easily moveable, and will ensure that you can make good use of high storage areas. The sturdy, square design with 4 crossbars provides maximum stability, so you can be sure they're reliable partners for the kids when they need a bit of help reaching the sink or counter. The natural Teak finish will blend seamlessly with any decor.

Features
  • Fully Assembled
  • Static Weight Limit is 220 lbs
  • 2 Piece
Specifications
  • Finish: Teak
  • Material: Solid and Composite Wood
  • Dimension: 12" H x 12" W x 12" D
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.