Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winsome 40420 Xola End Table - Cappuccino

  • Mfr # 40420

  • Zoro # G303737211


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Assembled/Unassembled
Unassembled
Application
Room
Table Top Width
20 in
Table Top Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40420
Zoro #
G303737211
UPC #
21713404206
Country of Origin
Thailand

Dimensions

Height
22 in
Table Top Width
20 in
Table Top Depth
18 in

Details

Item
End Table
Assembled/Unassembled
Unassembled
Application
Room
Color
Rich Cappuccino
Base Included
Yes
Table Top Shape
Rectangle
Number of Shelves
1
Base Style
X-shaped

Description

Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs.
The X Cappuccino End Table finds the perfect balance between traditional and modern decor. The details of the elegant X sides and beveled legs give this side table style, while clean lines give it a modern feel. The lower shelf provides extra storage or display space. Comes in a rich cappuccino finish. Made of solid and composite wood and is easy to assemble.
Dimensions: 20 W x 19.13 D x 21.97 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.