Winsome 92125 Zara TV Stand - Espresso

  • Mfr # 92125

  • Zoro # G703773277


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Composite Wood, Brushed Aluminum
Load Capacity (Lb.)
50 lb
Mounting
Floor Stand
Features
Fireplace, Non-toxic, Media Storage
Display Type
Flat Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92125
Zoro #
G703773277
UPC #
21713921253
Country of Origin
Thailand

Dimensions

Largest Shelf Size
20.67 in Width x 11.81 in Depth

Details

Item
Zara TV and Media Stand, Espresso
Material
Composite Wood, Brushed Aluminum
Load Capacity (Lb.)
50 lb
Mounting
Floor Stand
Features
Fireplace, Non-toxic, Media Storage
Display Type
Flat Panel
Min. Vertical Shelf Space
4.92 in
Style
Contemporary
Max. Vertical Shelf Space
6.40 in
Minimum Vertical Shelf Space
4.92 in
Display Type Supported
Flat Panel
Maximum Load Capacity
50 lb
Maximum Vertical Shelf Space
6.40 in

Description

Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs.
  • TV stand.
  • Espresso finish.
  • Solid and composite wood construction.
  • 1 open storage shelf and 1 storage shelf with pull down door.
  • Contemporary styling is accented with brushed aluminum knob.
  • Dimensions: 18.9" H x 25" W x 14.96" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.