Zoro Homepage

Winsome 92136 Zuri TV Stand - Espresso

  • Mfr # 92136

  • Zoro # G803773276


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Brushed Aluminum, Solid Wood
Load Capacity (Lb.)
75 lb
Mounting
Floor Stand
Display Type
Flat Panel
Features
Media Storage, Non-toxic, Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92136
Zoro #
G803773276
UPC #
21713921369
Country of Origin
Thailand

Dimensions

Largest Shelf Size
31.65 in Width x 11.81 in Depth

Details

Item
Zuri TV and Media Stand, Espresso
Material
Brushed Aluminum, Solid Wood
Load Capacity (Lb.)
75 lb
Mounting
Floor Stand
Display Type
Flat Panel
Features
Media Storage, Non-toxic, Compact
Style
Transitional
Min. Vertical Shelf Space
6.40 in
Max. Vertical Shelf Space
4.92 in
Minimum Vertical Shelf Space
6.40 in
Display Type Supported
Flat Panel
Maximum Load Capacity
75 lb
Series
Zuri
Maximum Vertical Shelf Space
4.92 in

Description

  • TV stand.
  • Espresso finish.
  • Solid and composite wood construction.
  • 1 open storage shelf and 1 storage shelf with pull down door.
  • Contemporary styling is accented with brushed aluminum knob.
  • Assembly required.
  • Dimension: 18.9" H x 35.98" W x 14.96" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.