Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut

  • Mfr # 94228

  • Zoro # G703745489


product price: $128.69
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Color
Antique Walnut
Depth
13 in
Height
30 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94228
Zoro #
G703745489
UPC #
21713942289
Country of Origin
China

Dimensions

Depth
13 in
Height
30 in
Width
28 in

Details

Item
Storage Rack
Number of Shelves
2
Color
Antique Walnut
Material
Beechwood, Composite Wood, Veneer
Assembly
Unassembled
Application
Storage, Book Storage
Number of Tiers
3

Description

For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. |Featuers| 3-tier medium storage shelf combines attractive casual styling with sturdy construction Crafted of solid wood with Antique Walnut finish Oversized top inset side panels and plank-look back Assembly required Measures 28 inches wide by 13 inches deep by 30 inches high

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.