Shop WINSOME WOOD

10616 Halifax High Cabinet; White - 41.4 x 19.2 x 15.9 in.

  • Mfr # 10616
  • Zoro # G703877449

product price: 
$
250.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10616
Zoro #
G703877449
UPC #
21713106162
Country of Origin
China

Description

The Halifax High Cabinet is the perfect organizational tool for your home office, craft corner, child's bedroom, or college dorm. Or use the Halifax to maximize your closet storage with extra drawer and cabinet space. This unit features five gliding drawers and an upper cabinet, all of which are easily accessible with cut-out handles. Enjoy easy mobility on optional-use casters, or lock down the casters to keep the unit in place. The Cabinet is made of sturdy composite wood in a clean white finish that will brighten any space. For additional storage, pair the High Cabinet with the Halifax Wide Cabinet or the Halifax 5-Drawer or 7-Drawer Cabinets.

Features
  • If casters are used, 2.2" is clearance between floor and bottom of cart
  • Assembly required
Specifications
  • Finish: White
  • Material: Composite Wood
  • Collection: Halifax
  • Drawer Inside Dimension: 15.9"W x 11.8"D x 2.6"H
  • Dimension: 41.4"H x 19.2"W x 15.9"D
  • Weight: 65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.