10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in.

  • Mfr # 10630
  • Zoro # G103877537
product price: 
$
215.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10630
Zoro #
G103877537
UPC #
21713106308
Country of Origin
China

Description

The Halifax Wide Cabinet is the perfect organizational tool for your home office, craft corner, child's bedroom, or college dorm. Or use the Halifax to maximize your closet storage with extra drawer and cabinet space. This unit features five gliding drawers and a 2-compartment cabinet, all of which are easily accesible with cut-out handles. Enjoy easy mobility on optional-use casters, or lock down the casters to keep the unit in place. The Cabinet is made of sturdy composite wood in a clean white finish that will surely brighten any space. For additional storage, pair the Wide Cabinet with the Halifax High Cabinet or with the Halifax 5-Drawer or 7-Drawer Cabinets.

Features
  • If casters are used, 2.2" is clearance between floor and bottom of cart
  • Assembly required
Specifications
  • Finish: White
  • Material: Composite Wood
  • Collection: Halifax
  • Drawer Inside Dimension: 15.9"W x 11.8"D x 2.6"H
  • Dimension: 26.3"H x 30.71"W x 15.9"D
  • Weight: 66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews