16622 24 x 22.6 x 22.6 in. Santino End Table; Oyster Gray

  • Mfr # 16622
  • Zoro # G203747716
product price: 
$
144.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16622
Zoro #
G203747716
UPC #
21713166227
Country of Origin
China

Description

Crafted in a contemporary oyster gray finish the Santino End Table is a classically-styled piece. Features a wood inlay in a darker gray tone that adds depth and distinction. A versatile accent table, it blends effortlessly with any decor from rustic to modern. Use it as a companion to a sofa or armchair in the living room or to hold a lamp by the bed. A spacious lower shelf is ideal for nighttime reading material or stowing personal electronic devices. Softly-finished edges on the tabletop and tapered legs present a simple and elegant silhouette in any room. For larger beds, sofas or rooms, try adding one accent table on each end and coordinate with other furnishings from the Winsome Santino collection for a cohesive look throughout your home. The table frame is made of solid wood with the contrasting inlay constructed of composite wood with veneer overlay for long-lasting beauty and durability.

Specifications
  • Color: Oyster Gray
  • Collection: Santino
  • Overall Dimension: 24"H x 22.6"W x 22.6"D
  • Shelf Dimension: 17.1-19.4"W x 17.1-19.4"D
  • Clearance from Self to apron Size: 13.5"H
  • Tabletop Static Weight Capacity: 50 lbs
  • Static Shelf Weight Capacity: 25 lbs
  • Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews