Shop WINSOME WOOD

92118 Toby End Table; Espresso - 21.9 in. x 18 in. dia.

  • Mfr # 92118
  • Zoro # G003747961

product price: 
$
105.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92118
Zoro #
G003747961
UPC #
21713921185
Country of Origin
China

Description

The Toby Accent Table harmonizes beautifully with both modern and traditional decor. Made of Solid Wood, this 18" diameter table is perfect for any room in your home. Use it in the bedroom, living room or den to hold a table lamp, family photos, or as a convenient place to rest a book and a cup of coffee. The shaker-style legs give this table a simple yet elegant profile, and the "X" design under the table top provides extra support while maintaining clean, classic lines. Finished in a rich Espresso, the compact footprint of the Toby Accent Table makes it ideal for apartments and small rooms where you need tabletop space. Coordinate your decor with the Toby Coffee Table. Easy to assemble.

Specifications
  • Finish: Espresso
  • Material: Solid Wood
  • Collection: Toby
  • Assembly Required: Yes
  • Dimension: 21.9"H x 18" in diameter
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.