92303 Boris Cushion Bench Seat PU Leather

  • Mfr # 92303
  • Zoro # G503976021
product price: 
$
62.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92303
Zoro #
G503976021
UPC #
21713923035
Country of Origin
China

Description

Boris Cushion Seat is covered with PU Soft Faux Leather in Espresso color and is a great addition to a bench, floor seating, or any built in seating area in your home. The cushion size is 36" W x 13" D x 2.1"H and comes fully stuffed with foam for your comfort.

Features
  • The cushion is stuffed with foam for your comfort
  • Comfortable padding for any area of your home
  • Soft PU Faux Leather cover in Espresso finish.
Specifications
  • Dimension 91 x 33 x 5.5 cm
  • Weight: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews