Shop WINSOME WOOD
Create Account
92349 Addison Storage Bench with Cushion - 2 Piece
- Mfr # 92349
- Zoro # G703961438
product price:Â
$
243.99
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
- 92349
- Zoro #
- G703961438
- UPC #
- 21713923493
- Country of Origin
- Thailand
Description
Bring simplicity and functionality to any room in the home with the Addison Storage Bench in espresso finish. It features three storage compartments for books and shoes and complimented with a faux leather cushion to add comfort to a storage solution. Overall size is 37.5" W x 13.5" D x 20.87"H. Each compartment size is 11.5" W x 13.25" D x 13"H. Assembly Required
Features- Three storage compartments for books and shoes and complimented with a faux leather cushion to add comfort to a storage solution
- Assembly Required.
- Dimension 37.5" W x 13.5" D x 20.87" H
- Weight: 42