Shop WINTER-TUFF
See all product information
Create Account
Ice Cleats, Black, Stud, Men's12to15, PR
Mfr # 1150.2X
Zoro # G922378697
product price:Â
$
25.49
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spikers per Shoe
10
Traction Type
Stud
Height
1 1/2 in
Upper Material
Rubber
Suggested Environment
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1150.2X
- Zoro #
- G922378697
- UPC #
- 081138115057
- Country of Origin
- China
Dimensions
- Height
- 1 1/2 in
- Size
- 2XL
- Length
- 11 in
- For Mens Shoe Size - Maximum
- 15
- For Mens Shoe Size - Minimum
- 12
- Width
- 6 3/8 in
Details
- Spikers per Shoe
- 10
- Traction Type
- Stud
- Upper Material
- Rubber
- Suggested Environment
- Outdoor
- Traction Material
- Carbon Steel
- Footwear Coverage Style
- Outsole
- Gender
- Unisex
- Traction Attachment Style
- Pull-On
- For Use on Surface Types
- Ice, Snow
- Color
- Black
- Item
- Ice Cleats
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, Traction Material Carbon Steel, Traction Attachment Style Pull-On, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.