Zoro Homepage

Ice Cleats, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud

  • Mfr # JD7710-S

  • Zoro # G9708481


product price: $63.89
/pr

Key Features

Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
For Use on Surface Types
Ice, Snow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD7710-S
Zoro #
G9708481
UPC #
852524006897
Country of Origin
Taiwan, Province of China

Dimensions

Fits Shoe Size
Men's 5 to 6 / Women's 7 to 8
Traction Device Dimensions
6-1/2 in L x 6-1/4 in W x 3-1/4 in H

Details

Item
Ice Cleats
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Color
Gray/Orange
Gender
Unisex
Suggested Traction Environment
Ice, Snow

Description

Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 6-1/2 in L x 6-1/4 in W x 3-1/4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 5 to 6 / Women's 7 to 8, Gray/Orange, Unisex, For Use on Surface Types Ice, Snow, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.