Ice Cleats, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud
Mfr # JD7725-L
Zoro # G9708813
product price: $64.69
/prKey Features
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
For Use on Surface Types
Ice, Snow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD7725-L
Zoro #
G9708813
UPC #
852524006668
Country of Origin
Taiwan, Province of China
Dimensions
Fits Shoe Size
Men's 10 to 11 1/2 / Women's 12+
Traction Device Dimensions
6-1/2 in L x 6-1/4 in W x 3-1/4 in H
Details
Item
Ice Cleats
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Color
Blue/Gray
Gender
Unisex
Suggested Traction Environment
Ice, Snow
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 6-1/2 in L x 6-1/4 in W x 3-1/4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 10 to 11 1/2 / Women's 12+, Blue/Gray, Unisex, For Use on Surface Types Ice, Snow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.