IceGrips Replacement Straps, L, PR
Mfr # JD4403-L
Zoro # G3561381
product price: $10.49
/prSold in multiples of 2 for $20.98
Key Features
Material
Nylon
For Use With
IceGrips, IceGrips ROTOR
Size
Men's 9 1/2 to 11
Length
.5"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD4403-L
Zoro #
G3561381
UPC #
-
Country of Origin
China
Dimensions
Size
Men's 9 1/2 to 11
Length
.5"
Fits Footwear Size
Men's 9-1/2 to 11
Details
Item
Replacement Strap
Material
Nylon
For Use With
IceGrips, IceGrips ROTOR
Color
Black
Gender
Men's
Footwear Brand
WINTER WALKING
Waterproof
Yes
Description
IceGrips Replacement Straps, Gender Mens, Size 9-1/2 to 11, Length .5 In., Width 28 In., Height 1.375 In., Color Black, Construction Webbing with Hook-and-Loop Closure, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.