Low-Pro Heel Traction Ice Cleat, Ball, Heel Coverage, Strap-On, Tungsten Carbide, Stud
Mfr # JD310-M
Zoro # G604104422
product price: $41.29
/eaKey Features
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Strap-On
Suggested Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD310-M
Zoro #
G604104422
UPC #
852524006569
Country of Origin
Taiwan, Province of China
Dimensions
Fits Shoe Size
Men's 6.5 to 9 / Women's 8.5 to 11
Height
4 1/2 in
Length
5 7/8 in
Width
5 in
Traction Device Dimensions
5 7/8 in L x 5 in W x 4 1/2 in H
Details
Item
Low-Pro Heel Traction Ice Cleat
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Strap-On
Suggested Environment
Indoor
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Gender
Unisex
Color
Gray, Orange
Description
Low-Pro Heel Traction Ice Cleat, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 5 7/8 in L x 5 in W x 4 1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Men's 6.5 to 9 / Women's 8.5 to 11, Gray, Orange, Unisex, For Use on Surface Types Ice, Snow, Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.