Zoro Homepage

Low-Pro Heel Traction Ice Cleat, Ball, Heel Coverage, Strap-On, Tungsten Carbide, Stud

  • Mfr # JD310-S

  • Zoro # G204104495


product price: $41.29
/ea

Key Features

Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Strap-On
Suggested Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD310-S
Zoro #
G204104495
UPC #
852524006552
Country of Origin
Taiwan, Province of China

Dimensions

Fits Shoe Size
Men's 4 to 6 / Women's 6 to 8
Height
4 in
Length
5 1/2 in
Traction Device Dimensions
5 1/2 in L x 4 1/2 in W x 4 in H
Width
4 1/2 in

Details

Item
Low-Pro Heel Traction Ice Cleat
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Strap-On
Suggested Environment
Indoor
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Gender
Unisex
Color
Gray, Orange

Description

Low-Pro Heel Traction Ice Cleat, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 5 1/2 in L x 4 1/2 in W x 4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Men's 4 to 6 / Women's 6 to 8, Gray, Orange, Unisex, For Use on Surface Types Ice, Snow, Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.