Zoro Homepage

Replacement Strap, Men's 13+, Green, PR

  • Mfr # JD4501-XXL

  • Zoro # G3561354


product price: $7.19
/pr
Sold in multiples of 2 for $14.38

Key Features

Material
Nylon
For Use With
IceGrips ROTOR Bunny Boot
Length
.5"
Color
Green
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD4501-XXL
Zoro #
G3561354
UPC #
-
Country of Origin
China

Dimensions

Size
Men's 13+
Length
.5"
Fits Footwear Size
Men's 13+

Details

Item
Replacement Strap
Material
Nylon
For Use With
IceGrips ROTOR Bunny Boot
Color
Green
Gender
Men's
Footwear Brand
WINTER WALKING
Waterproof
Yes

Description

Replacement Strap, Size Men's 13+, Material Nylon, Green, For Use With IceGrips ROTOR Bunny Boot, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.