Zoro Homepage

Traction Device, Ball, Heel Coverage, Pull-On, Aluminum Oxide, Grit

  • Mfr # JD6612-M

  • Zoro # G5321383


product price: $51.79
/pr

Key Features

Traction Material
Aluminum Oxide
Footwear Coverage Style
Ball, Heel
Traction Type
Grit
Traction Attachment Style
Pull-On
Suggested Environment
Indoor, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD6612-M
Zoro #
G5321383
UPC #
852524006514
Country of Origin
Taiwan, Province of China

Dimensions

Fits Shoe Size
Men's 7 to 9 / Women's 9 to 11
Height
3 1/8 in
Length
5 1/8 in
Width
6 1/4 in
Traction Device Dimensions
5-1/8 in L x 6-1/4 in W x 3-1/8 in H

Details

Item
Traction Device
Traction Material
Aluminum Oxide
Footwear Coverage Style
Ball, Heel
Traction Type
Grit
Traction Attachment Style
Pull-On
Suggested Environment
Indoor, Transitional
For Use on Surface Types
Ice
Upper Material
Rubber
Gender
Unisex
Color
Gray, Orange
Footwear Brand
WINTER WALKING

Description

Traction Device, Footwear Coverage Style Ball, Heel, Upper Material TPR, Traction Type Grit, 5-1/8 in L x 6-1/4 in W x 3-1/8 in H, Traction Material Aluminum Oxide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7 to 9 / Women's 9 to 11, Gray, Orange, Unisex, For Use on Surface Types Ice, Indoor, Transitional, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.