Traction Device, Ball, Heel Coverage, Pull-On, Steel, Stud
Mfr # JD350-XL
Zoro # G6389008
product price: $22.59
/prKey Features
Fits Shoe Size
Men's 11-1/2 to 13-1/2 / Women's 13-1/2 to 15-1/2
Traction Material
Steel
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD350-XL
Zoro #
G6389008
UPC #
852524006491
Country of Origin
Taiwan, Province of China
Dimensions
Fits Shoe Size
Men's 11-1/2 to 13-1/2 / Women's 13-1/2 to 15-1/2
Traction Device Dimensions
7 in L x 6-1/4 in W x 3-1/2 in H
Size
Xl
Width
6 1/4 in
Length
7 in
Height
3 1/2 in
Dimensions
7" L x 6-1/4" W x 3-1/2" H
Details
Item
Traction Device
Traction Material
Steel
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice
Upper Material
Rubber
Gender
Unisex
Material
Rubber, Carbonized Steel Spike
Color
Gray, Green
Footwear Brand
WINTER WALKING
Suggested Traction Environment
Ice, Snow
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 7 in L x 6-1/4 in W x 3-1/2 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size Men's 11-1/2 to 13-1/2 / Women's 13-1/2 to 15-1/2, Gray, Green, Unisex, For Use on Surface Types Ice, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.