Traction Device, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud
Mfr # JD6610-M
Zoro # G2087191
product price: $57.19
/prKey Features
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD6610-M
Zoro #
G2087191
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fits Shoe Size
Men's 7 to 9 / Women's 9 to 11
Traction Device Dimensions
11 in L x 5 in W x 2 in H
Length
11 in
Width
5 in
Height
2 in
Dimensions
11" L x 5" W x 2" H
Details
Item
Traction Device
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Indoor
For Use on Surface Types
Ice
Upper Material
Rubber
Color
Gray, Orange
Gender
Unisex
Material
Rubber and Tungsten Carbide
Footwear Brand
WINTER WALKING
Suggested Traction Environment
Driving, Ice, Liquids, Snow
Products By Industry
General Approach
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 11 in L x 5 in W x 2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7 to 9 / Women's 9 to 11, Gray, Orange, Unisex, For Use on Surface Types Ice, Indoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.