Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walking Traction Ice Cleats, Easy Spike, Size Large, 1 Pair

  • Mfr # JD350-L

  • Zoro # G6389017


product price: $22.99
/pr

Key Features

Fits Shoe Size
Men's 10 to 12 / Women's 12
Traction Material
Steel
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD350-L
Zoro #
G6389017
UPC #
852524006484
Country of Origin
Taiwan, Province of China

Dimensions

Fits Shoe Size
Men's 10 to 12 / Women's 12
Traction Device Dimensions
6-3/8 in L x 5-1/2 in W x 3-1/8 in H
Size
L
Width
5 1/2 in
Length
6 3/8 in
Height
3 1/8 in
Dimensions
6-3/8" L x 5-1/2" W x 3-1/16" H

Details

Item
Traction Device
Traction Material
Steel
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice
Upper Material
Rubber
Color
Gray, Green
Gender
Unisex
Material
Rubber, Carbonized Steel Spike
Footwear Brand
WINTER WALKING
Suggested Traction Environment
Ice, Snow

Description

Traction Device, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 6-3/8 in L x 5-1/2 in W x 3-1/8 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size Men's 10 to 12 / Women's 12, Gray, Green, Unisex, For Use on Surface Types Ice, Outdoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.