Shop WINTERGREEN
See all product information
Create Account
72762 10 amp Male Zip Plug
- Mfr # 2330892
- Zoro # G803720874
product price:Â
$
60.95
/ea
Key Features
Type
Polarized
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2330892
- Zoro #
- G803720874
- UPC #
- 840052140879
- Country of Origin
- China
- Item
- Plug Adapter
- Type
- Polarized
- Color
- Black
Description
Features
- Material: Plastic
- Plug Type: Polarized
- Product Type: Male Zip Plug
- Color Family: Black
- Number of Prongs: 2
- Number in Package: 100 Pack
- Maximum Amperage: 10 amps
- Splice wires and customize light strings with polarized zip plugs. Vampire teeth and tight fitting lids firmly secure plugs into wires. SPT1 insulation with 10 amp capacity. Indoor/outdoor use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.