Zoro Homepage

12 ft. Pine Blend Tree 3,567 Tips Lit with 1300 Warm White LED

  • Mfr # WL-TRBM-12-LWW

  • Zoro # G216322849


product price: $3,664.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-TRBM-12-LWW
Zoro #
G216322849
UPC #
-
Country of Origin
China

Description

Our mission is to make the most out of gorgeous outdoor atmosphere and optimize on winter for the perfect experience. We want society to share fun moments and enjoy all outdoor activities while leaving everyone with an unforgettable memory. This premium quality, top of the line artificial Christmas tree stands an impressive 12 foot tall and has a total of 3,567 branch tip and pre-lit with 1,300 warm white LEDs. . Its natural appearance makes it stand out from other artificial Christmas trees. Enjoy all of the benefits of a real looking Christmas tree without any of the hassle or upkeep of a live one. The foliage on this large tree is flame retardant and the two ply PVC needles are specially made to be both fade and crush resistant. The tree is assembled via metal hinged construction and the pole has been wrapped for added realism. Can be used both indoors and outdoors. Comes with its own metal tree stand and the bottom branches are approximately 6 inches from the floo Specifications Color: White Size: 12 ft. Dimensions: 17in H x 13in W x57in L Weight: 140.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.