Zoro Homepage

Altitude Pressure Gauge, 0 to 140 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PAL6085ALT-STAT

  • Zoro # G1604469


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL6085ALT-STAT
Zoro #
G1604469
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Description

Altitude Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.50 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 140, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.