Altitude Pressure Gauge, 0 to 230 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PAL6011ALT-STAT

  • Zoro # G6756007


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAL6011ALT-STAT
Zoro #
G6756007
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.765 in
Flange Diameter
4.5 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
0.275 in
Case Diameter
4.92 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Altitude Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Level Measurement, Liquid Level Measurement
Gauge Case Material
Aluminum
Series
PAL
Lens Material
Glass
Primary Pressure Range
0 to 230
Primary Scale Units
ft wc
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Red Set Pointer
For Use With
Media Compatible with Bronze
Calibration Certificate Included
No
Case Color
Black
Socket Material
Brass
Gauge Application
Altitude
Gauge Secondary Range Values
0 to 70,000
Case Material
Aluminum
Standards
CRN Registered
Connection Type
MNPT
Pointer Color
Black
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Pressure Gauge Type
Commercial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Includes Mounting Hardware
No
Movement Material
Brass
Accuracy Scale
Full Scale
Process Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Finish
Polished
Scale Type
Single
Process Connection Gender
Male
Over-Pressure Limit
30% of Full Scale
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Pointer Characteristics
Micrometer Adjustment
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Material
Stainless Steel
Reads Head Pressure
Yes
Sensor Material
Phosphor Bronze
Dial Color
White
Removable Bezel
No
Adjustable Pointer
No
Secondary Scale Units
gpm
Operating Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
NEMA Enclosure Rating
5
Case Liquid
None
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 ft wc
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
230 ft wc
Includes Calibration Certificate
No
Process Media Temperature - Maximum
150 Degrees F

Description

Altitude Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.50 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 230, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Bolt Circle Diameter 0.275 in, Flange Diameter 4.5 in, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.