Altitude Pressure Gauge, 0 to 35 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # PAL6083ALT-STAT

  • Zoro # G1604520


product price:  $90.85
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAL6083ALT-STAT
Zoro #
G1604520
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Altitude Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Altitude
Gauge Case Material
Aluminum
Series
PAL
Lens Material
Glass
Primary Pressure Range
0 to 35
Primary Scale Units
ft wc
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Features
Altitude Scale to Read Head Pressure, Stationary Set Pointer
Socket Material
Brass
Case Color
Black
Connection Type
MNPT
For Use With
Media Compatible with Bronze
Standards
CRN Registered
Gauge Application
Altitude
Gauge Secondary Range Values
0 to 70,000
Case Material
Aluminum
Gauge Special Options
Red Set Pointer
Calibration Certificate Included
No
Process Connection Gender
Male
Dial Color
White
Reads Head Pressure
Yes
Process Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Accuracy Grade
ASME B40.100 Grade 2A
Adjustable Pointer
No
Sensor Material
Brass
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Commercial Pressure Gauge
Accuracy Scale
Full Scale
Removable Bezel
No
Scale Type
Single
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Pointer Color
Black
Secondary Scale Units
gpm
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 ft wc
NEMA Enclosure Rating
5
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
35 ft wc
IP Rating
IP52
Includes Calibration Certificate
No
Field Fillable
No

Description

Altitude Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.50 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 35, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.