Altitude Pressure Gauge, 0 to 390 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PAL6087ALT-STAT

  • Zoro # G1604511


product price:  $90.85
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAL6087ALT-STAT
Zoro #
G1604511
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Altitude Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Altitude
Gauge Case Material
Aluminum
Series
PAL
Lens Material
Glass
Primary Pressure Range
0 to 390
Primary Scale Units
ft wc
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
Altitude
Case Color
Black
Socket Material
Brass
Connection Type
MNPT
For Use With
Media Compatible with Bronze
Case Material
Aluminum
Standards
CRN Registered
Gauge Special Options
Red Set Pointer
Gauge Secondary Range Values
0 to 70,000
Features
Altitude Scale to Read Head Pressure, Stationary Set Pointer
Accuracy Grade
ASME B40.100 Grade 2A
Pressure Gauge Type
Commercial Pressure Gauge
Removable Bezel
No
Sensor Material
Brass
Process Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Scale Type
Single
Freeze Resistant Movement
No
Reads Head Pressure
Yes
Includes Mounting Hardware
No
Adjustable Pointer
No
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Dial Color
White
Pointer Color
Black
Secondary Scale Units
gpm
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
390 ft wc
NEMA Enclosure Rating
5
IP Rating
IP52
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 ft wc
Case Liquid
None
Includes Calibration Certificate
No
Process Media Temperature - Maximum
150 Degrees F
Field Fillable
No
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Altitude Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.50 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 390, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.