Commercial Pressure Gauge, 0 to 600 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PEM1412

  • Zoro # G1605080


product price:  $5.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEM1412
Zoro #
G1605080
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
1.079 in
Nominal Dial Size
2 in
Case Diameter
2.07 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
100/1000
Gauge Secondary Range Values
0 to 4140
Gauge Application
General-Purpose Case
Case Material
Steel
Socket Material
Brass
Smallest Graduation
10 psi/100 kPa
Calibration Certificate Included
No
Connection Type
MNPT
Case Color
Black
Standards
ANSI/ASME, CRN
Gauge Primary Range Smallest Graduation
50/500
For Use With
Media Compatible with Bronze
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Field Fillable
No
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Includes Vent Plug
No
Case Finish
Painted
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Compatible Process Media
Non-Clogging, Non-Corroding
Bezel Material
Steel
Removable Bezel
No
Pressure Gauge Type
Commercial Pressure Gauge
Dry Dampening Feature
None
Over-Pressure Limit
25% of Full Scale
Freeze Resistant Movement
No
Vibration Resistance
None
Dial Color
White
Process Connection Gender
Male
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Accuracy Grade
ASME B40.100 Grade B
Secondary Pressure Range
0 to 4140
Process Temperature Range
-40 Degrees to 150 Degrees F
Non-Sparking
No
Pointer Material
Aluminum
Movement Material
Brass
Pointer Color
Black
Scale Type
Dual
Case Construction
Welded Joint
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
600 psi
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.