Zoro Homepage

Compact Pressure Differential Gauge

  • Mfr # PFD20016

  • Zoro # G716087262


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Process Connection Size
3/16 in
Series
PFD
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD20016
Zoro #
G716087262
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/16 in
Nominal Dial Size
2 1/16 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
2.593 in
Case Depth
2.43 in
Bolt Circle Diameter
2.328 in
Case Diameter
2 7/8 in
For Panel Cutout Diameter
2.593 in

Description

Compact Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.