Contractor 4.5" 0-200 psi/Kpa 1/4" Btm, 4 1/2 in Dial, 1/4 in NPT Bottom Location

  • Mfr # PCT325

  • Zoro # G9551781


product price: $25.15
/ea

Key Features

Accuracy
+/- 1%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT325
Zoro #
G9551781
UPC #
628311251128
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Case Diameter
5.9 in

Details

Item
Contractor 4.5" 0-200 psi/Kpa 1/4" Btm
Accuracy
+/- 1%
Process Connection Location
Bottom
Gauge Case Material
304 Stainless steel
Gauge Application
Most Commercial Air, Water and Steam Services (with Syphon)
Pressure Range
0 to 200 psi/kPa
Maximum Pressure
200

Description

Contractor 4.5 In. 0-200 psi/Kpa 1/4 In. Btm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products