Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Transmitter

  • Mfr # LY36D50HX

  • Zoro # G815307919


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Series
LY36
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Features
10:1 Rangeability Allows for Installation in Any Application, Built-In Temperature Sensor, Explosion-Proof Smart Differential Pressure Transmitter for Hazardous Locations, Monosilicone-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY36D50HX
Zoro #
G815307919
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
200 mm
Overall Length
131 mm
Overall Width
133 mm
Process Connection Size
1/4 in

Details

Item
Differential Pressure Transmitter
Series
LY36
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Features
10:1 Rangeability Allows for Installation in Any Application, Built-In Temperature Sensor, Explosion-Proof Smart Differential Pressure Transmitter for Hazardous Locations, Monosilicone-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Display Type
Digital
Burst Pressure
5,801 PSI
Input Voltage
24V DC
Process Media Temperature - Maximum
248 Degrees F
Pressure Measurement - Minimum
-72.5 psi
Response Time
6 sec
Process Connection Location
Side
Pressure Measurement - Maximum
145 psi
Digital Display Screen Type
LCD
Fitting Material
316 Stainless Steel
Number of Wires
2
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Process Media Temperature - Minimum
-40 Degrees F
Electrical Connection
Screw Terminals
Process Connection Gender
Female
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Housing Material
Aluminum
Overpressure
3,626 psi
IP Rating
IP66, IP67
Process Connection Type
NPT
Output Power
4 to 20mA
Intrinsic Safety
Intrinsically Safe

Description

Differential Pressure Transmitter, Process Connection Gender Female, Process Connection Location Side, Process Connection Size 1/4 in, IP Rating IP66, IP67, Number of Wires 2, Display Units atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr, Fitting Material 316 Stainless Steel, Series LY36, Display Type Digital, Housing Material Aluminum, Burst Pressure 5,801 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.