Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Transmitter

  • Mfr # LY36D60HX

  • Zoro # G315307914


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Series
LY36
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Features
10:1 Rangeability Allows for Installation in Any Application, Built-In Temperature Sensor, Explosion-Proof Smart Differential Pressure Transmitter for Hazardous Locations, Monosilicone-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Type
Digital
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY36D60HX
Zoro #
G315307914
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Width
133 mm
Overall Height
200 mm
Overall Length
131 mm

Details

Item
Differential Pressure Transmitter
Series
LY36
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Features
10:1 Rangeability Allows for Installation in Any Application, Built-In Temperature Sensor, Explosion-Proof Smart Differential Pressure Transmitter for Hazardous Locations, Monosilicone-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Type
Digital
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Housing Material
Aluminum
Pressure Measurement - Maximum
435 psi
Process Media Temperature - Minimum
-40 Degrees F
Output Power
4 to 20mA
Digital Display Screen Type
LCD
Number of Wires
2
Pressure Measurement - Minimum
-72.5 psi
Process Media Temperature - Maximum
248 Degrees F
Input Voltage
24V DC
Fitting Material
316 Stainless Steel
Electrical Connection
Screw Terminals
Response Time
6 sec
Process Connection Location
Side
IP Rating
IP66, IP67
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Operating Temperature - Minimum
-40 Degrees F
Burst Pressure
5,801 PSI
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
4X
Process Connection Gender
Female
Intrinsic Safety
Intrinsically Safe
Overpressure
3,626 psi
Process Connection Type
NPT

Description

Differential Pressure Transmitter, Process Connection Gender Female, Process Connection Location Side, Process Connection Size 1/4 in, IP Rating IP66, IP67, Number of Wires 2, Display Units atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr, Fitting Material 316 Stainless Steel, Series LY36, Display Type Digital, Housing Material Aluminum, Burst Pressure 5,801 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.