Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Transmitter

  • Mfr # LY36D70HX

  • Zoro # G015307917


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Series
LY36
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Features
10:1 Rangeability Allows for Installation in Any Application, Built-In Temperature Sensor, Explosion-Proof Smart Differential Pressure Transmitter for Hazardous Locations, Monosilicone-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Type
Digital
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY36D70HX
Zoro #
G015307917
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
200 mm
Overall Length
131 mm
Process Connection Size
1/4 in
Overall Width
133 mm

Details

Item
Differential Pressure Transmitter
Series
LY36
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Features
10:1 Rangeability Allows for Installation in Any Application, Built-In Temperature Sensor, Explosion-Proof Smart Differential Pressure Transmitter for Hazardous Locations, Monosilicone-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Type
Digital
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Operating Temperature - Minimum
-40 Degrees F
Fitting Material
316 Stainless Steel
Pressure Measurement - Maximum
1,450 psi
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
4X
Process Connection Location
Side
Process Connection Gender
Female
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Output Power
4 to 20mA
Intrinsic Safety
Intrinsically Safe
Burst Pressure
5,801 PSI
Process Media Temperature - Maximum
248 Degrees F
Digital Display Screen Type
LCD
Housing Material
Aluminum
Number of Wires
2
Input Voltage
24V DC
Pressure Measurement - Minimum
-72.5 psi
Process Connection Type
NPT
Response Time
6 sec
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP66, IP67
Overpressure
3,626 psi
Electrical Connection
Screw Terminals

Description

Differential Pressure Transmitter, Process Connection Gender Female, Process Connection Location Side, Process Connection Size 1/4 in, IP Rating IP66, IP67, Number of Wires 2, Display Units atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr, Fitting Material 316 Stainless Steel, Series LY36, Display Type Digital, Housing Material Aluminum, Burst Pressure 5,801 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.