Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Pressure Gauge, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # DPG203

  • Zoro # G316087228


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Gauge Case Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG203
Zoro #
G316087228
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Manufacturer Warranty Length
5 yr
Case Depth
1.339 in
Battery Size
AAA

Details

Item
Digital Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Gauge Case Material
ABS
Series
DPG
Lens Material
Polycarbonate
Panel-Mountable
No
Sensor Material
316L Stainless Steel
Socket Material
Stainless Steel
Pressure Range Type
Pressure
Standards
RoHS
Process Connection Gender
Male
Compatible with Manufacturer Part Number
DPG
Over-Pressure Limit
200% or 300% of Full Scale
Resistance Properties
Corrosion Resistant, Dust Resistant
Non-Sparking
Yes
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100
Power Source
Battery
IP Rating
IP60
Pressure Measurement - Maximum
15 psi
Pressure Measuring Units
kPa, mbar, mH2O, mm Hg, psi
Auto-Shutoff
Yes
Vacuum Measurement - Maximum
0 psi
Sensor Type
Piezo
Number of Digits
4
Includes Rubber Boot
Yes
Primary Display Range
-15 to 15 psi
Backlit Screen
Yes
Vacuum Measurement - Minimum
-15 psi
Number of Batteries Required
2
Pressure Measurement - Minimum
-15 psi
Process Media Temperature - Minimum
14 Degrees F
Includes Batteries
No Batteries Included
Peak Hold
Yes
Display Screen Type
LCD
Process Media Temperature - Maximum
122 Degrees F
Battery Run Time
2 yr

Description

Digital Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Sensor Type Piezo, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Power Source Battery, Panel-Mountable No, Primary Display Range -15 to 15 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.