Economy 2" 0-30" Vac/Kpa 1/4" Npt Btm, 2 in Dial, 1/4 in NPT Bottom Location, Steel Case Material
Mfr # PEM135
Zoro # G9551748
product price:Â $11.99
/eaKey Features
Accuracy
+/- 3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 in
Gauge Case Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PEM135
Zoro #
G9551748
UPC #
628311200416
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 in
Length
2.992"
Case Diameter
2.190 in
Details
Item
Economy 2" 0-30" Vac/Kpa 1/4" Npt Btm
Accuracy
+/- 3-2-3%
Process Connection Location
Bottom
Gauge Case Material
Steel
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Pressure Range
30 in Hg Vac/kPa
Case Color
Black
Description
Economy 2 In. 0-30 In. Vac/Kpa 1/4 In. Npt Btm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.