Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Pressure Transmitter

  • Mfr # LY16HXP16G7C2N2W66

  • Zoro # G015226911


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Series
LY16
Features
Built-In Temperature Sensor, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Process Connection Location
Bottom
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY16HXP16G7C2N2W66
Zoro #
G015226911
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Process Connection Size
1/2 in
Overall Length
131 mm
Overall Width
133 mm
Overall Height
130 mm

Details

Item
Electrical Pressure Transmitter
Series
LY16
Features
Built-In Temperature Sensor, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Process Connection Location
Bottom
Number of Wires
2
Digital Display Screen Type
LCD
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
24V DC
Burst Pressure
1.5x range
IP Rating
IP66, IP67
NEMA Enclosure Rating
4X
Fitting Material
316 Stainless Steel
Response Time
6 sec
Process Connection Gender
Male
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Intrinsic Safety
Intrinsically Safe
Output Power
4 to 20mA
Electrical Connection
Screw Terminals
Pressure Measurement - Minimum
-14.5 psi
Housing Material
Aluminum
Operating Temperature - Maximum
185 Degrees F
Process Connection Type
NPT
Pressure Measurement - Maximum
14,500 psi
Overpressure
21,755.7 psi
Operating Temperature - Minimum
-40 Degrees F
Display Type
Digital
Process Media Temperature - Maximum
248 Degrees F

Description

Electrical Pressure Transmitter, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/2 in, IP Rating IP66, IP67, Number of Wires 2, Display Units atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr, Fitting Material 316 Stainless Steel, Series LY16, Display Type Digital, Housing Material Aluminum, Burst Pressure 1.5x range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.